Shop PFERD TOOLS
See all product information
Create Account
5 in L Handle, 5 in L Brush, Hardwood
Mfr # 89552
Zoro # G3815721
product price:Â
$
16.95
/ea
Sold in multiples of 12 for $203.40
Key Features
Brush Length
5 in
Handle Length
5 in
Handle Material
Hardwood
Bristle Length
1 in
Features
10 in x 1-1/16 in Block Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89552
- Zoro #
- G3815721
- UPC #
- 697986895524
- Country of Origin
- United States
Dimensions
- Brush Length
- 5 in
- Handle Length
- 5 in
- Bristle Length
- 1 in
- Trim Length
- 1"
Details
- Item
- Shoe Handle Platers Brush
- Bristle Material
- Steel
- Handle Material
- Hardwood
- Features
- 10 in x 1-1/16 in Block Size
- Number of Rows
- 3
Description
Platers Shoe Hdl,.005 Brass Wire,3 Row