This item is Discontinued.

Pferd Tools 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 80 Grit 45764

This item is Discontinued.

Pferd Tools

5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 80 Grit (Discontinued)

Mfr # 45764
Zoro # G2654832
UPC # 097758457644
Country of Origin Germany
Category Flap Wheels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45764
Zoro #
G2654832
UPC #
097758457644
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11
Width
3/4"
Diameter
5"

Details

Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Series
Pferdergonomics
Max RPM
12,200 rpm
Mounting Type
Threaded Arbor Hole

Description

Flap Wheel,80 Grit,5-5/8 In.-11 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.