Shop PFERD TOOLS
See all product information
Create Account
Carbide Bur - 14Deg Taper, OMNI cut - 1/2 x 9/8 x 1/4 Shank - SL-4
Mfr # 28014
Zoro # G106372749
product price:Â
$
40.55
/ea
Key Features
Cutting Edge Type
OMNI
Cutter Dia.
1/2 in
Overall Length
3-1/16 in
Angle
14 Degrees
Bur Length
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28014
- Zoro #
- G106372749
- UPC #
- 97758280143
- Country of Origin
- Germany
Dimensions
- Cutter Dia.
- 1/2 in
- Overall Length
- 3-1/16 in
- Bur Length
- 1-1/8 in
- Radius
- 0.13 in
Details
- Cutting Edge Type
- OMNI
- Angle
- 14 Degrees
Description
With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.