Shop All Coated Sanding Belts
This Product is Discontinued
Pferd
Coated Belt, Al/Oxd, 2"x132", 60 Grit, Coated, 2" W, 132" L, 60 Grit, Aluminum Oxide (Discontinued)
Mfr # 49162
Zoro # G2647178
This Product is Discontinued
Key Features
- Abrasive Type Coated
- Width 2"
- Length 132"
- Grit 60
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49162
- Zoro # G2647178
- UPC # 097758491624
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 132" |
Details
Item | Coated Belt,Al/Oxd,2"x132",60 Grit |
Abrasive Type | Coated |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Description
For universal grinding work from coarse to fine grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.