This item is Discontinued.

Pferd Tools Combitwst Knt Wheel, .020CS Wire, 4" 82388P

This item is Discontinued.

Pferd Tools

Combitwst Knt Wheel, .020CS Wire, 4" (Discontinued)

Mfr # 82388P
Zoro # G3816467
UPC # 697986823886
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82388P
Zoro #
G3816467
UPC #
697986823886
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
4"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
20,000
Material
Carbon Steel

Description

Combitwst Knt Wheel,.020CS Wire,4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.