This item is Discontinued.

This item is Discontinued.
Crimped Shank, Wheel Brush, .008BrssWre, 2 (Discontinued)
Mfr #
82953
Zoro #
G3797479
UPC # 697940829534
Country of Origin Germany
Category Wire Wheel Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82953
- Zoro #
- G3797479
- UPC #
- 697940829534
- Country of Origin
- Germany
Dimensions
- Dia. (In.)
- 2"
- Wire Dia.
- 0.008"
Details
- Bristle Material
- Brass wire (MES)
- Item
- Crimped Shank,Wheel Brush,.008BrssWre,2"
Description
Designed for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint. Brass wire filament brushes are designed for applications like surface finishing on copper or brass workpieces. Compared to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire is temperature-resistant up to 350°F.
- •Highly flexible, enabling optimal adaptation to the workpiece contour.
- •Low-sparking.
- •Creates fine surfaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.