This item is Discontinued.

This item is Discontinued.
Power Tube Brush, SS/SS, .004BrssWire, 1/4 (Discontinued)
Mfr #
83411
Zoro #
G3794730
UPC # 697940834118
Country of Origin United States
Category Spiral Tube Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83411
- Zoro #
- G3794730
- UPC #
- 697940834118
- Country of Origin
- United States
- Bristle Material
- Brass wire (MES)
Description
For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Brass wire filament brushes are designed for applications like surface finishing on copper or brass workpieces. Compared to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire is temperature-resistant up to 350°F.
- •Highly flexible, enabling optimal adaptation to the workpiece contour.
- •Longer service life due to the design of the stem.
- •In tube brushes with a short eyelet, the filament reaches up to the tip of the brush.
- •The bent end of the wire does not have any sharp edges, which prevents delicate surfaces from getting scratched.
- •Low-sparking.
- •Creates fine surfaces.