This item is Discontinued.

Pferd Tools Stringer Bead, .020SS Wire, 64Knot, 6" 82614

This item is Discontinued.

Pferd Tools

Stringer Bead, .020SS Wire, 64Knot, 6" (Discontinued)

Mfr # 82614
Zoro # G3808067
UPC # 697940826144
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82614
Zoro #
G3808067
UPC #
697940826144
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Brush Dia.
6"
Wire Dia.
0.020"

Details

Mounting Type
Threaded Arbor
Max. RPM
12,500

Description

Stringer Bead,.020SS Wire,,64Knot,6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.