This item is Discontinued.

This item is Discontinued.
Phanteks PH-ES518XTG-DBK01 Evolv X Aluminum Tempered Glass ATX Mid Tower Computer Case; Satin Black (Discontinued)
Mfr #
PH-ES518XTG_DBK01
Zoro #
G704030638
UPC # 886523301424
Country of Origin China
Category Mobile Computers & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH-ES518XTG_DBK01
- Zoro #
- G704030638
- UPC #
- 886523301424
- Country of Origin
- China
Description
The Evolv X interior is designed in such way that no space is lost, providing you with the ultimate flexibility to customize your desired configuration. Whether it’s a high-end watercooling show case, professional data storage system or even a dual-system PC, the Evolv X has got you covered while keeping a mid tower form-factor
Specifications- Color: Satin Black
- Case Material: Aluminum / Tempered Glass
- With Power Supply: No
- Power Supply Mounted: Bottom
- Side Panel Window: Yes
- Dust Filters: Yes
- Front I/O: 1x USB 3.1 GEN 2 Type-C, 2x USB 3.0, & Power button, Microphone
- Side Window: Yes, Tempered glass (tinted) both sides
- Weight: 64 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov