MH4428R My Very Own House - Hide & Seek

  • Mfr # MH4428R
  • Zoro # G104172846
product price: 
$
64.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MH4428R
Zoro #
G104172846
UPC #
699351100868
Country of Origin
China

Description

Can you find all the items hidden in the graphics? Diamond rings, Banana, Baseball and Bat, Umbrella, Whistle, Comb, Ruler, just to name a few! Children will spend hours searching for the hidden items cleverly disguised in the graphics of this cozy playhouse! Playing house is always fun for kids and even more so when they get to decorate it themselves. Constructed of sturdy cardboard, the single-piece playhouse folds up and down in one easy step. Let kids create their own custom-design home with the set of 8 Jumbo washable markers included (Warning choking hazard not for children under age 3). For ages 3 years and up. Keep cardboard dry. MADE in USA. 43.5Lx28Wx35H". US Patent No. 7,552,563
  • Bright white walls have fun, ready-to-color graphics on the outside, and white interior walls are ready for hours of creative coloring fun!
  • Set includes 8 Jumbo, washable markers.
  • Includes 4 windows 2 mail slots and 2 doors!
  • eco-friendly materials that are formaldehyde-free and completely recyclable
  • Single-piece playhouse folds up & down easily
  • 2 doors 4 windows 2 mail slots and 8.5 square foot floor space for multiple children to play inside, White inside, keep dry
  • Size: Medium
  • Color: White
  • Product Material: Cardboard
  • Age Range: 3 years and up
  • Battery Required: No
  • Choking Hazard: "WARNING: Choking Hazard -Small Parts Not for children under 3 yrs" - applies to caps on Washable markers
  • Safety Certifications: ASTM, CHPA, CE
  • Dimensions:
  • Height: 35
  • Length/Depth: 28
  • Width: 43.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews