Shop PHASE-A-MATIC

Phase Converter, Rotary, 208/240V AC, 208/240V AC, 15A, 6.7A

  • Mfr # R-2

  • Zoro # G6086753


product price: 
$
850.99
/ea
Free Shipping & Returns

Key Features

Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
15A
Output Amps
6.7A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-2
Zoro #
G6086753
UPC #
-
Country of Origin
United States

Dimensions

Knockout Size (In.)
1 in
Height (In.)
10 in
Width (In.)
10 in
Depth (In.)
15 in
Knockout Size
1 in
Overall Width
10 in
Overall Depth
15 in
Overall Height
10 in

Details

Item
Phase Converter
Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
15A
Output Amps
6.7A
Output HP
2 hp
Motor Load Rating
100%
Input Phase AC
Single
Output Phase AC
Three
Standards
UL Listed
Converter Series
R
Operating Voltage
230V AC
Input Current
15 A
Manufacturer Warranty
4 yr
Output Horsepower - Maximum
2 hp
Output Current
6.7 A
Phase Converter Type
Rotary

Description

Phase Converter, Rotary, Input Voltage 208-240 V AC, Output Voltage 208-240 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 15 A, Output Amps 6.7 A, Output HP 2 hp, Depth (In.) 15 in, Width (In.) 10 in, Height (In.) 10 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.