Shop PHASE-A-MATIC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Phase Converter, Rotary, 208/240V AC, 208/240V AC, 250A, 102A
Mfr # R-40
Zoro # G9818417
product price:Â
$
5,438.99
/ea
Key Features
Type
Rotary
Input Voltage
208/240V AC
Output Voltage
208/240V AC
Input (Amps)
250A
Output Amps
102A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-40
- Zoro #
- G9818417
- UPC #
- -
- Country of Origin
- United States
- Item
- Phase Converter
- Type
- Rotary
- Input Voltage
- 208/240V AC
- Output Voltage
- 208/240V AC
- Input (Amps)
- 250A
- Output Amps
- 102A
- Output HP
- 40 hp
- Motor Load Rating
- 100%
- Input Phase AC
- Single
- Output Phase AC
- Three
- Standards
- UL Listed
- Converter Series
- R
- Manufacturer Warranty
- 4 yr
- Input Current
- 250 A
- Operating Voltage
- 230V AC
- Output Horsepower - Maximum
- 40 hp
- Phase Converter Type
- Rotary
- Output Current
- 102 A
Description
Phase Converter, Rotary, Input Voltage 208-240 V AC, Output Voltage 208-240 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 250 A, Output Amps 102 A, Output HP 40 hp, Depth (In.) 32 in, Width (In.) 24 in, Height (In.) 25 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.