Shop PHASE-A-MATIC
Additional $405.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Phase Converter, Rotary, 460V AC, 460V AC, 325A, 126A
Mfr # RH-100
Zoro # G9818347
product price:Â
$
12,098.99
/ea
Key Features
Type
Rotary
Input Voltage
460V AC
Output Voltage
460V AC
Input (Amps)
325A
Output Amps
126A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-100
- Zoro #
- G9818347
- UPC #
- -
- Country of Origin
- United States
- Item
- Phase Converter
- Type
- Rotary
- Input Voltage
- 460V AC
- Output Voltage
- 460V AC
- Input (Amps)
- 325A
- Output Amps
- 126A
- Output HP
- 100 hp
- Motor Load Rating
- 100%
- Input Phase AC
- Single
- Output Phase AC
- Three
- Consists Of
- 2- 3EEA3
- Converter Series
- RH
- Manufacturer Warranty
- 4 yr
- Input Current
- 300 A
- Operating Voltage
- 460V AC
- Output Current
- 126 A
- Output Horsepower - Maximum
- 100 hp
- Phase Converter Type
- Rotary
Description
Phase Converter, Rotary, Input Voltage 460 V AC, Output Voltage 460 V AC, Input Phase AC Single, Output Phase AC Three, Input (Amps) 325 A, Output Amps 126 A, Output HP 100 hp, Depth (In.) 64 in, Width (In.) 48 in, Height (In.) 50 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of 2- 3EEA3, Standards -