This item is Discontinued.

This item is Discontinued.
Phase 2 UTG-2800 0.04"-12" Ultrasonic Thickness Gage (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UTG-2800
- Zoro #
- G105294806
- UPC #
- -
- Country of Origin
- China
Description
Phase ii utg-2800 most popular ultrasonic thickness gauge state of the art, digital ultrasonic thickness gauge is packed with features typically found on high end models only. This multi-functional ultrasonic thickness gauge offers everything from basic measurement, scanning capabilities, adjustable sound velocity, extended memory and usb output capabilities. This dynamic ultrasonic thickness gauge is designed to measure the thickness of metallic and non-metallic materials such as steel, aluminum, titanium, plastics, ceramics, glass and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces. The utg-2800 ultrasonic thickness gauge will accurately display readings in either inch or millimeter after a simple calibration to a known thickness or sound velocity. accessories: certificate of calibration operation manual custom carrying case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.