This item is Discontinued.

Phase Ii Machine & Tech Phase 2 UTG-1500 0.04"-8" / 0-200MM Economy Ultrasonic Thickness Gage UTG-1500

This item is Discontinued.

Phase Ii Machine & Tech

Phase 2 UTG-1500 0.04"-8" / 0-200MM Economy Ultrasonic Thickness Gage (Discontinued)

Mfr # UTG-1500
Zoro # G005309037
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTG-1500
Zoro #
G005309037
UPC #
-
Country of Origin
China

Description

Phase ii utg-1500 economy ultrasonic thickness gauge the new phase ii utg-1500 is a hand held microprocessor controlled ultrasonic thickness gauge specifically designed for measuring the thickness of metallic and non-metallic materials such as aluminum, titanium, plastics, ceramics, glass and any other good ultrasonic wave-conductor as long as it has parallel top and bottom surfaces. With uses in many areas of industry, the utg-1500 ultrasonic thickness gauge can perform precise thickness measurements on various types of raw materials, component parts and assembled machinery. It can also be used to monitor all types of pipes and pressure vessels for loss of thickness due to corrosion or erosion. the utg-1500 ultrasonic thickness gauge is extremely easy to use. After a simple calibration to a known thickness or sound velocity, the gauge will give accurate readings in inches or millimeters. ultrasonic wall thickness gauge measurement the use of ultrasonic non-destructive testing (ndt) to check material properties such as thickness measurement, is now extensively used in all facets of industry. The ability to gauge thickness measurement without requiring access to both sides of the test piece, offers this technology a multitude of possible applications. Metals, plastics, ceramics, glass and other materials can easily be measured by portable ultrasonic thickness gauges with a common accuracy of.001". ultrasonic thickness gauges measure the thickness of a part by measuring the time sound travels from the transducer through the material to the back end of a part, and then measures the time of reflection back to the transducer. The gauge then calculates the thickness based on the velocity of sound through the material being tested. a broad variety of piezoelectric transducers, operating at given frequencies are utilized to generate sound when excited. Typically, a 5mhz frequency is standard on all phase ii ultrasonic thickness gauges. Optional transducers are alwa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.