This item is Discontinued.

Phasetech Speaker, Black, 100 Max. Wattage V52

This item is Discontinued.

Phasetech

Speaker, Black, 100 Max. Wattage (Discontinued)

Mfr # V52
Zoro # G3923670
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V52
Zoro #
G3923670
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
11
Overall Height (In.)
14
Woofer Dia. (In.)
5 1/4 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
10
Overall Depth
8 1/2 in
Overall Height
10 3/4 in
Tweeter Diameter
1 in
Woofer Diameter
5 1/4 in
Overall Width
7 1/2 in

Details

Item
Speaker
Type
Indoor
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
Includes
Adhesive Bumpers, Grille
Sensitivity (dB)
88 dB
Weight (Lbs.)
10
Tweeter Composition
Paper
Woofer Composition
Titanium
Impedance (Ohms)
8 ohm
Max. Wattage
100 W
Watt (RMS)
100
Frequency Response
100Hz to 22KHz
Number of Channels
1
Tweeter Material
Paper
Output Wattage - RMS
120 W
Woofer Material
Titanium
Sensitivity
88 dB
Housing Color
Black
Impedance
8 ohm
For Location
Indoor
Driver Configuration
2-Way
Output Wattage - Peak
100 W
Mounting Style
Surface Mount
Power Style
Passive
Frequency Response - Maximum
20 kHz
Housing Material
Laminate, MDF
Frequency Response - Minimum
55 Hz
Includes Mounting Hardware
Mounting Hardware Included

Description

Speaker, Indoor, Overall Height (In.) 14, Overall Width (In.) 10, Overall Length (In.) 11, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Titanium, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 10, Includes Adhesive Bumpers, Grille

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.