This item is Discontinued.

Phasetech Speaker, Black, 125 Max. Wattage V62

This item is Discontinued.

Phasetech

Speaker, Black, 125 Max. Wattage (Discontinued)

Mfr # V62
Zoro # G3923521
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V62
Zoro #
G3923521
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
12
Overall Height (In.)
17
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
6 1/2 in
Overall Width (In.)
13
Overall Width
8 1/4 in
Overall Depth
9 1/2 in
Woofer Diameter
6 1/2 in
Overall Height
13 1/4 in
Tweeter Diameter
1 in

Details

Item
Speaker
Type
Indoor
Indoor/Outdoor
Indoor
Enclosure Material
Wood
Enclosure Color
Black
Includes
Adhesive Bumpers, Grille
Sensitivity (dB)
88 dB
Weight (Lbs.)
13
Tweeter Composition
Paper
Impedance (Ohms)
8 ohm
Max. Wattage
125 W
Woofer Composition
Titanium
Watt (RMS)
125
Frequency Response
100Hz to 22KHz
Number of Channels
1
Driver Configuration
2-Way
Output Wattage - Peak
125 W
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Maximum
20 kHz
For Location
Indoor
Frequency Response - Minimum
42 Hz
Impedance
8 ohm
Housing Material
Laminate, MDF
Sensitivity
88 dB
Output Wattage - RMS
140 W
Power Style
Passive
Housing Color
Black
Tweeter Material
Paper
Woofer Material
Titanium
Mounting Style
Surface Mount

Description

Speaker, Indoor, Overall Height (In.) 17, Overall Width (In.) 13, Overall Length (In.) 12, Enclosure Color Black, Enclosure Material Wood, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Titanium, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 13, Includes Adhesive Bumpers, Grille

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.