Shop PHIFER
Create Account
3001228 36 in. x 100 ft. Black Aluminum Replacement Screen
- Mfr # 50194
- Zoro # G903978304
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50194
- Zoro #
- G903978304
- UPC #
- -
- Country of Origin
- China
Description
Features
- Width: 36 in.
- Length: 100 ft.
- Material: Aluminum
- Product Type: Screen Cloth
- Color Family: Black
- Wire Gauge: 0.011 Ga.