3003612 48 in. x 100 ft. Charcoal Sunscreen
- Mfr # 139168
- Zoro # G603773391
product price:Â
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 139168
- Zoro #
- G603773391
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Charcoal sunscreen.
- Replaces regular insect screening & offers an easy & practical method of improving.
- The energy efficiency of windows & doors.
- Specially woven exterior solar screen that blocks up to 70% of sun's heat & glare before it reaches the glass surface.
- Absorbs & dissipates sun's heat & glare.
- Easy installation on any type size window & may be removed & stored if full heat gain is wanted.
- Size - 48 in. X 100 ft.
- Dimension - 48.25 x 6.5 x 6.5 in.
- Item weight - 25.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.