Shop PHIFER

3007703 Spline; Black - 0.220 in. x 100 ft.

  • Mfr # 3007703
  • Zoro # G803737339

product price: 
$
28.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3007703
Zoro #
G803737339
UPC #
47888380114
Country of Origin
China

Description

Spline, Black - 0.220 in. x 100 ft.

Replacement spline for screening windows and doors.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Spline, Black - 0.220 in. x 100 ft.
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Assembled Depth (in.): 0 in.
  • Assembled Width (in.): 0 in
  • Color Family: Blacks
  • Color: Black
  • Serrated: Yes
  • Spline diameter (in.): 0.22
  • Spline length (ft.): 100
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.