Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal

  • Mfr # 3032230

  • Zoro # G4841229


product price:  $38.29
/ea

Key Features

Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
20 x 20
Wire Dia.
0.013 in
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3032230
Zoro #
G4841229
UPC #
047888472246
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
20 x 20
Width
36 in
Length
25 ft
Wire Dia.
0.013 in
Wire Diameter
0.013 in
Overall Width
3 ft
Overall Length
25 ft

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Screen Finish
Vinyl Coated
Product Type
Replacement Screen
Mesh Rating
Medium
Count
1
Protection From
Insects
Form
Roll
For Use With
Doors, Windows
Resistance Properties
Mildew Resistant

Description

Replacement Screen, Screen Material Fiberglass, Width 36 in, Length 25 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.