Shop PHIFER
Create Account
tex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6
- Mfr # PHIFEP3013966
- Zoro # G504135946
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHIFEP3013966
- Zoro #
- G504135946
- UPC #
- -
- Country of Origin
- China
Description
Features
- Woven Vinyl Coated Polyester Mesh
- Avoid direct contact with oil-based products, which may cause accelerated aging of fabric
- If direct contact occurs, clean promptly
- Prepare cleaning solution using 1 tbsp. liquid dish detergent & 2 tbsp. household bleach mixed in a gallon of water. Clean fabric using a sponge or soft cloth dipped in solution. Rinse thoroughly with clean water & air dry. Regular maintenance of your Phifertex fabric will ensure an extended life of the fabric. It is recommended that the fabric be cleaned once or twice yearly for moderate use, & more often for heavy-use applications. Colorfastness: 4 at 1200 hours. Stretch:Warp: 1.1%, , Fill: 2.2 %, Thickness: 0.033 inch, Openness approximately 7.3% Mullen Bursting Strength: 541 psi.
- Upholstery Outdoor
- Color: Garden Green
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Tearstrength: Passes ASTM D1117 - Warp = 83 lbs & Fill = 56 lbs
- Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 379 lbs Fill = 241 lbs. Passes ASTM D5034 - Warp = 472 lbs & Fill = 313 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 16.00 oz Per Square Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.