This item is Discontinued.

Philips 70W T6 SE HID Light Bulb - G12 Base - Clear Finish S4264

This item is Discontinued.

Philips

70W T6 SE HID Light Bulb - G12 Base - Clear Finish (Discontinued)

Mfr # S4264
Zoro # G0961863
UPC # 046677281373
Country of Origin Poland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4264
Zoro #
G0961863
UPC #
046677281373
Country of Origin
Poland
Bulb Base Type
G12
Bulb Beam Angle
360
Bulb Shape
T6 SE
Item
Bulb,HID,70,T6 SE,G12 Base,Metal Halide
Color Rendering Index
92
Lumens
6600L
Standards
Dry Rating
Bulb Finish
Clear
Bulb UL Type
No UL Type
Location Rating
Dry
Application
Lighting
Material
Glass / Metal
Dimmable
Non-Dimmable
Color Temperature
4200 K
Rated Life
12,000 hr

Dimensions

Max. Overall Bulb Length
3.31 in
Bulb Dia.
0.75 in

Description

Bulb,HID,70,T6 SE,G12 Base,Metal Halide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.