Shop PHILIPS

CFL, 33 W, PL-T, 4-Pin (GX24q-3)

  • Mfr # PL-T 32W/830/A/4P 1CT/5X10BOX ALTO

  • Zoro # G305976847


product price: 
$
17.19
/ea

Key Features

Voltage
Ballast Dependent
Watts
33 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
PL-T
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PL-T 32W/830/A/4P 1CT/5X10BOX ALTO
Zoro #
G305976847
UPC #
046677268329
Country of Origin
Poland

Dimensions

Bulb Dia.
1 5/8 in
Overall Length
5 1/2 in
Nominal Length
5 1/2 in
Wire Rope Length
5 1/2 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
33 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
PL-T
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
2,250 lm
Light Technology
Fluorescent
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Three-Way
No
Bulb Finish
Frosted
Bulb Designation
PL-T 32W/830/A/4P 1CT/5X10BOX ALTO
Color Rendering Index
80
Rough Service
No
CA Title 20 Compliant
No
Light Color
White
Amps
0.32 A
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
150 W
Trade Number
PL-T 32W/830/A/4P 1CT/5X10BOX ALTO

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 32W/830/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 150 W, Lumens 2,250 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 33 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.