Shop PHILIPS
See all product information
Create Account
Hue 95W Power Supply Hue NAM - Black - 120 V AC Input - 95 W
Mfr # 1748830VN
Zoro # G905388231
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Height
1.8 in
Color
Black
Input Voltage
120 V AC
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1748830VN
Zoro #
G905388231
UPC #
46677803445
Country of Origin
China
Dimensions
Height
1.8 in
Width
2.8 in
Details
Item
Power Supply
Frequency
60 Hz
Color
Black
Input Voltage
120 V AC
Output Power
95 W
Compatibility
Philips Hue Smart Light
Description
Create your own personal wireless lighting with the increased capacity power supply cable for Philips Hue Outdoor Low Voltage fixtures, such as Calla, Lily or lightstrips. Fill your entire outdoor space with smart light using this outdoor power supply, which supports up to 100-Watt. Connect up to 115 ft. of cable to any low-voltage outdoor Philips Hue light, adding each fixture's wattage to reach the maximum 100-Watt threshold of the power supply.
- • Connect more low voltage Hue outdoor lights to a single outlet
- • Fully weatherproof
- • 100w power supply unit allows for a larger low voltage setup
- • Safe to use and easy to install, allowing you to create and extend your outdoor lighting as you like
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.