SQ Aperture Downlight, 2700K, 90CRI, 4"

  • Mfr # S4S927K7AL

  • Zoro # G2682053


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color Temperature
2700K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4S927K7AL
Zoro #
G2682053
UPC #
662057988832
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr
Overall Length
4 in
Overall Height
5/8 in
Overall Width
4 in

Details

Item
Square Downlight
Voltage
120V AC
Color Temperature
2700K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
Environmental Rating
Wet Location Rated
Housing Color
Silver
Compliance Type
Not Available
Series
SlimSurface
Maximum Fixture Wattage
9.5 W
Bulb Quantity
1
Mounting Hardware Included
Jbox Mounting Plate
Lighting Certification
ENERGY STAR
Ballast Quantity
0
Suggested Bulb Item Number
Integrated LED
Housing Finish
Aluminum
Lighting Technology
LED
Dimmable
Yes
Color Rendering Index
90
Lens Material
Acrylic
For Bulb Type
Integrated LED
Minimum Operating Temperature
-4 Degrees F
Light Output
650 lm
Dimming Method
ELV/TRIAC

Description

Square Downlight, Diameter Not Applicable, Overall Length 4 in, Series SlimSurface, Light Output 650 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 9.5 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width 4 in, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.