This item is Discontinued.

This item is Discontinued.
Philosophy I0085587 Hands of Hope Hand Cream for Unisex - Fig & Pomegranite - 1 oz (Discontinued)
Mfr #
I0085587
Zoro #
G204157095
UPC # 3614225661242
Country of Origin China
Category Face and Body Lotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0085587
- Zoro #
- G204157095
- UPC #
- 3614225661242
- Country of Origin
- China
Description
Start by exploring our extensive collection of skin care products, including products for your eyes, lips and face. If you are very careful about the health of your skin and spend a lot of time in pampering your skin, then you must need our skin care products without which proper skin care is incomplete.
Specifications- Color: Fig & Pomegranite
- Gender: Unisex
- Capacity: 1 oz
- Weight: 0.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.