Shop PHOENIX CONTACT
Create Account
MSTBV 2 5/17-G-5 08 PCB header nominal
- Mfr # 1758160
- Zoro # G915312127
product price:Â
$
8.29
/ea
Sold in multiples of 50 for
$414.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1758160
- Zoro #
- G915312127
- UPC #
- -
- Country of Origin
- Germany
Description
PCB header nominal cross section: 2.5 mm color: green nominal current: 12 A rated voltage III/2: 320 V contact surface: Tin type of contact: Male connector Number of potentials: 17 Number of rows: 1 Number of positions per row: 17 number of connections:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.