PT 1 5/ 5-5 0-H PCB terminal block
- Mfr # 1935190
- Zoro # G215243077
product price:Â
$
2.25
/ea
Sold in multiples of 100 for
$225.00
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
- 1935190
- Zoro #
- G215243077
- UPC #
- -
- Country of Origin
- China
Description
PCB terminal block nominal current: 17.5 A rated voltage III/2: 400 V nominal cross section: 1.5 mm Number of potentials: 5 Number of rows: 1 Number of positions per row: 5 product range: PT 1 5/..-H pitch: 5 mm connection method: Screw connection with wire prote