Dual Wheel Simulators, Full Set, 17.5 In, PK4
- Mfr # N6670
- Zoro # G4016521
product price:Â
$
619.99
/pk of 4, $155.00/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Standards
DOT
For Use With
Wheel Size:17.5 in, Isuzu NPR and NRR(1990-1994); UDl1800HD (2002+); UD model 1800 (1990-1994); Mitsubishi model FH (1994+); and Hino model FH (2000+)
Includes
Installation Tool, Mounting Hardware
Type
Full Set, 6 Hand Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6670
- Zoro #
- G4016521
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bolt Circle Diameter
- 225.25 mm
- For Wheel Diameter
- 16 in, 17.5 in
Details
- Item
- Dual Wheel Simulators, DOT Mount
- Material
- Stainless Steel
- Standards
- DOT
- For Use With
- Wheel Size:17.5 in, Isuzu NPR and NRR(1990-1994); UDl1800HD (2002+); UD model 1800 (1990-1994); Mitsubishi model FH (1994+); and Hino model FH (2000+)
- Includes
- Installation Tool, Mounting Hardware
- Type
- Full Set, 6 Hand Holes
- Number of Hand Holes
- 6
- Number of Lugs
- 6
- Finish
- Stainless Steel
- Vehicle Wheel Style
- Dual
- Compatible with Make/Model/Year
- Hino, Isuzu, Mitsubishi
- Vehicle Type
- Cab-over
- Shell Material
- Stainless Steel
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, 17.5 in, Bolt Circle Diameter 225.25 mm, Compatible with Make/Model/Year Hino, Isuzu, Mitsubishi, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 6, Number of Lugs 6, Standards DOT, Vehicle Type Cab-over, Vehicle Wheel Style Dual, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.