Shop PHOENIX USA
See all product information
Create Account
Jam Nut and Lug Nut Cover, 7/8 in ID x 1 5/8 in Length
Mfr # PGD168LNT
Zoro # G4033757
product price:Â
$
8.39
/ea
Key Features
Type
7/8 in ID, Out of the GD816 Set
Material
Stainless Steel
Overall Length
7 3/8 in
For Use With
GDG01, GDG92, GDST175, GD816, ND1912, NF12, NG17, NG961, NST06, Stud Extender
Includes
Lug Nut Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD168LNT
- Zoro #
- G4033757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7 3/8 in
- Length
- 7 3/8 in
- Wire Rope Length
- 7 3/8 in
Details
- Type
- 7/8 in ID, Out of the GD816 Set
- Material
- Stainless Steel
- Item
- Jam Nut and Lug Nut Cover
- For Use With
- GDG01, GDG92, GDST175, GD816, ND1912, NF12, NG17, NG961, NST06, Stud Extender
- Includes
- Lug Nut Cover
- Number of Pieces
- 1
- Application
- Simulator Kits
- Tool Type
- Hex
Description
Jam Nut and Lug Nut Cover, Tool Type Hex, Application Simulator Kits, For Use With GDG01, GDG92, GDST175, GD816, ND1912, NF12, NG17, NG961, NST06, Stud Extender, Material Stainless Steel, Overall Length 7 3/8 in, Includes Lug Nut Cover, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.