PROFIBUS Repeater
- Mfr # 2708863
- Zoro # G923561685
product price:Â
$
829.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2708863
- Zoro #
- G923561685
- UPC #
- -
- Country of Origin
- Germany
Description
Industrial PROFIBUS repeater designed to extend network range and ensure reliable data communication with electrical isolation. It improves system stability by segmenting bus networks and supporting high-speed industrial communication up to 12 Mbps. Specifications: -Type: Modular Repeater / Interface Converter -Series: PSI-REP-PROFIBUS/12MB -Protocol: PROFIBUS (RS-485) -Data Rate: Up to 12 Mbps -Supply Voltage: 24 V DC (18-30 V DC range) -Electrical Isolation: 4-way isolation -Transmission Medium: Shielded twisted pair -Mounting Type: DIN Rail -Interface: D-SUB 9-pin -Operating Temperature: -20 deg C to +60 deg C -Protection Class: IP20 -Housing Material: Polyamide (PA 6.6 FR) -Application: Industrial automation / fieldbus communication
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.