Shop PHOENIX USA
See all product information
Create Account
Simulator Axle Set, Frnt, Sprinter Van, 16"
- Mfr # QS16AF
- Zoro # G8716115
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 6 Lug Applications
For Use With
Fits: 06'-C Dodge/Ram, Freightliner, Mercedes Sprinter chassis, 16" 6lug Dual Wheel
Includes
Set of 2 Wheel Covers; Instruction Sheet
Material
Stainless Steel
Size (In.)
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS16AF
- Zoro #
- G8716115
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size (In.)
- 16"
Details
- Application
- Mounts to 16" Diameter, Dual-Rear-Wheel, 6 Lug Applications
- Item
- Simulator Axle Set,Frnt,Sprinter Van,16"
- For Use With
- Fits: 06'-C Dodge/Ram, Freightliner, Mercedes Sprinter chassis, 16" 6lug Dual Wheel
- Includes
- Set of 2 Wheel Covers; Instruction Sheet
- Material
- Stainless Steel
- Type
- Simulator Axle Sets
- Accessory Type
- Simulator Axle Set,Frnt,Sprinter Van,16"
Description
Simulator Axle Set,Frnt,Sprinter Van,16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.