Simulator Set, Rear, Sprinter Van 06-C, 16"
- Mfr # QS16
- Zoro # G8715476
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 6 Lug Applications
Includes
Set of 4 Wheel Covers; Instruction Sheet
For Use With
Fits: 06'-C Dodge/Ram, Freightliner, Mercedes Sprinter chassis, 16" 6lug Dual Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS16
- Zoro #
- G8715476
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Mounts to 16" Diameter, Dual-Rear-Wheel, 6 Lug Applications
- Item
- Simulator Set,Rear,Sprinter Van 06-C,16"
- Includes
- Set of 4 Wheel Covers; Instruction Sheet
- For Use With
- Fits: 06'-C Dodge/Ram, Freightliner, Mercedes Sprinter chassis, 16" 6lug Dual Wheel
Description
Simulator Set,Rear,Sprinter Van 06-C,16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.