Simulator Set, Stainless Steel, 8 Lug, 16"
- Mfr # QC160A
- Zoro # G8715430
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Includes
Set of 4 Wheel Covers; Instruction Sheet
For Use With
Fits: 16" 8 Lug Single or Dual Type Wheel
Application
Mounts to 16" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
Material
Stainless Steel
Size (In.)
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QC160A
- Zoro #
- G8715430
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size (In.)
- 16"
Details
- Includes
- Set of 4 Wheel Covers; Instruction Sheet
- Item
- Simulator Set,Stainless Steel,8 Lug,16"
- For Use With
- Fits: 16" 8 Lug Single or Dual Type Wheel
- Application
- Mounts to 16" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
- Material
- Stainless Steel
- Type
- Simulator Axle Sets
Description
Simulator Set,Stainless Steel,8 Lug,16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.