UPS Power Supply
- Mfr # 2907071
- Zoro # G523561672
product price:Â
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2907071
- Zoro #
- G523561672
- UPC #
- -
- Country of Origin
- Germany
Description
High-performance DIN rail uninterruptible power supply designed for industrial applications to ensure continuous 24V DC power during outages. It provides intelligent battery management and reliable backup for automation and network systems. Specifications: -Type: Uninterruptible Power Supply (UPS) -Series: QUINT UPS IQ -Input Voltage: 24V DC -Output Voltage: 24V DC -Output Current: 20 A -Power Rating: 480 W -Backup Time (Max Load): 22 minutes -Application: Industrial automation / Network systems (Single Phase) -Mounting Type: DIN Rail -Dimensions: 125 mm x 40 mm x 130 mm -Control/Monitoring: Intelligent battery management system -Operating Mode: Standby (no regulation)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.