Shop PHOENIX USA

PHONF98R 16 in. Dual Wheel 8 Lug 8 Hand Hole Dotliner Simulator Rear Set for 1992-2007 Ford E350; E450 2 Wheel Drive

  • Mfr # PHONF98R

  • Zoro # G304042376


product price:  $192.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHONF98R
Zoro #
G304042376
UPC #
831872002706
Country of Origin
China

Description

Features
  • 5" bolt circle, 9/16" lug stud applications
  • DOT over-lug, bolt-on, stud mount wheel simulators with polished stainless steel finish
  • Rear simulators are deep dished to contour with the wheel
Includes
  • Set of 2 wheel covers including mounting hardware, installation tool, and instruction sheet
Compatibility
  • 1992-2007 Ford E350, E450 2 Wheel Drive
Specifications
  • Size: 16"
  • Dimension: 11" H x 18"W x 18 " L
  • Weight: 12.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.