PHONH8495 19.5 in. 8 Lug 4 Hand Hole Accuride HP Dual Wheel Simulator 22 mm Dotliner Set

  • Mfr # PHONH8495
  • Zoro # G104007476
product price: 
$
501.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PHONH8495
Zoro #
G104007476
UPC #
831872000528
Country of Origin
China

Description

Features
  • DOT over-lug, bolt-on, stud mount wheel simulators with polished stainless steel finish
  • Front simulators dish out and rear simulators are deep dished to contour with the wheel
  • Front pop out centers allow access to hubs
Includes
  • Set of 4 wheel covers including mounting hardware, installation tool, and instruction sheet
Specifications
  • Size: 19.5"
  • Dimension: 15.75" H x 21"W x 21 " L
  • Weight: 29.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews