94048 Windshield Wiper Blade
- Mfr # P27-94048
- Zoro # G403786317
product price:Â
$
41.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P27-94048
- Zoro #
- G403786317
- UPC #
- 722935940489
- Country of Origin
- China
Description
Features
- 19 in. Super Silicone Wiper Refill.
- Manufactured With The Highest Quality Silicone Rubber Compound.
- The Silicone Is An Integral Part Of The Rubber Compound.
- This Compound Is Resistant To Heat, Ozone And Ultraviolet, Leading To A Greatly Extended Useful Life.
- Compatible With All Windshield Types.
- Style - Single Blade.
- Length - 19 in.
- Blade Material - Silicone Rubber.
- Blade Color - Black.
- Frame Color - Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.