This item is Discontinued.

Piaa Piaa 19165 Xtreme White Plus Head Light Bulb P27-19165

This item is Discontinued.

Piaa

Piaa 19165 Xtreme White Plus Head Light Bulb (Discontinued)

Mfr # P27-19165
Zoro # G904069575
UPC # 722935196152
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P27-19165
Zoro #
G904069575
UPC #
722935196152
Country of Origin
China

Description

Piaa corporation has been designing and manufacturing high quality Halogen Bulbs for nearly a half century. Quality begins with the design. PIAA scientifically engineers bulbs to exacting specifications utilizing the latest in integrated computer aided technology. The quest for quality doesn't just end there. Only the highest grade materials are selected for use in products and to ensure your complete satisfaction every PIAA Bulb is 100 Percent tested at each step in the manufacturing process. Absolutely nothing is left to chance. Xtreme White Plus is Piaas best selling technology.

Features
  • High Quality Heat Resistant Glass Tube
  • Welded Focus Ring That Assures Proper Positioning
  • Provides Brighter Light From Less Amperes
  • A One Piece Filament Support Allows Proper Support And Positioning
  • A Metal Bond Holds The Glass Tube Securely, Preventing Cracks And Leaks
  • These Bulbs Will Provide A Brilliant Xtreme Cool White Light That Will Light Up Road Hazards And Street Signs Long Before A Normal Halogen Bulb
  • Color Number - 4700K
  • Type - Halogen
  • Wattage - 65 Watts - 120 Watts
  • Voltage Rating - 12 Volts
  • Fits For - Various Makes, Models & Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.