1 1/2 in Dial, 1/8 in NPT Male Center Back Location, Stainless Steel Case Material

  • Mfr # 203L-158K

  • Zoro # G8090120


product price:  $24.39
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
203L-158K
Zoro #
G8090120
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Diameter
1.85"
Connection Size
1/8" NPT Male
Length
1.74"
Case Diameter
1.85 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Range
0 to 600 psi
Gauge Application
In Applications Where Vibration or Pulsation is Present
Connection Location
Center Back
Max. Pressure (PSI)
600
Material
Stainless Steel
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Gauge,1.5",0/600 psi,1/8"CBM,LF,U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.