Air Gauge, 2", 0/200 psi, 1/4" CBM U-Clamp, 2 in Dial, 1/4 in NPT Male Back Location

  • Mfr # 103D-204G

  • Zoro # G8089186


product price:  $13.79
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103D-204G
Zoro #
G8089186
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Length
1.84"
Connection Size
1/4" NPT Male
Diameter
2.31"
Case Diameter
2.31 in

Details

Item
Air Gauge,2",0/200 psi,1/4" CBM U-Clamp
Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Material
Chrome Plated Steel
Gauge Application
Commercial and Industrial
Connection Location
Back
Max. Pressure (PSI)
200
Range
0 to 200 psi
Pressure Range
0 to 200 psi
Maximum Pressure
200

Description

Air Gauge,2 In.,0/200 psi,1/4 In. CBM U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.