
Home Run! Baseball Cutting Board & Serving Tray, Bamboo
Mfr # 894-00-505-000-0
Zoro # G116453018
product price:Â $31.65
/eaKey Features
Length
12 in
Width
12 in
Color
Brown
Type
Cutting Board
Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
894-00-505-000-0
Zoro #
G116453018
UPC #
99967234627
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Height
0.8 in
Details
Item
Home Run! Baseball Cutting Board & Serving Tray, (Bamboo)
Color
Brown
Type
Cutting Board
Description
Show your love for America's Pastime with Picnic Time's Homerun! Cutting Board, a bamboo-constructed baseball-inspired chopping board that double-plays as a serving platter! Use the blank underside for chopping and the stitched topside for serving. Sure to be a grand slam at your next dinner party! The baseball puns are endless!
- Bamboo construction
- 104 square inches of cutting surface
- Board can be used as a cutting board or serving tray, or use both sides of the board: the blank underside for cutting and the topside for serving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.