NCAA NC State Wolfpack Travel Table Portable Folding Table, Camping Table, Outdoor Table

  • Mfr # 799-00-179-424-0

  • Zoro # G416455446


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Width
27.5 in
Color
Black
Length
42.5 in
Team Mascot
Wolfpack
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
799-00-179-424-0
Zoro #
G416455446
UPC #
99967353571
Country of Origin
China

Dimensions

Height
27.5 in
Width
27.5 in
Length
42.5 in

Details

Item
NCAA NC State Wolfpack Travel Table Portable Folding Table, Camping Table, Outdoor Table with Carry Bag, (Black)
Color
Black
Team
NC State Wolfpack
Team Mascot
Wolfpack
Type
Folding Tables

Description

Get everything out on the table with the Travel Table Portable Folding Table, the ultimate compact folding table for camping, tailgating, beach days, picnics at the park and bbqs. High quality components include a sturdy polyester canvas skin that stretches over a durable, powder-coated steel frame. The frame folds inward to pack easily into a drawstring bag with a shoulder strap. Four sunken drink holders in the table top, two pouch drink holders on the sides, and a hanging, zippered pouch for personal items, plus a beach umbrella hole for build-in shade make this our downright favorite camping table.


  • Powder-coated steel frame
  • Durable polyester table top
  • Four sunken cup holders in the table top, one on each side
  • One beverage pocket and one 12.5" x 1.25" x 5.5" zippered security pocket on short sides of table
  • Opens to 42.5" L x 27.5" W x 27.5" H
  • Inward-folding compact design
  • Storage bag with shoulder strap
  • Maximum weight, 90 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.