NCAA Texas Tech Red Raiders Gridiron Stadium Seat - Lightweight, Black

  • Mfr # 627-01-179-574-0

  • Zoro # G716457041


original price:  $122.99 , new price: $99.99 , 18 percent off
new price:  $99.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Color
Black
Type
Stadium Seats
Width
14 in
Team Mascot
Red Raiders
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
627-01-179-574-0
Zoro #
G716457041
UPC #
99967547710
Country of Origin
China

Dimensions

Length
18 in
Width
14 in
Height
17.75 in

Details

Color
Black
Type
Stadium Seats
Team
Texas Tech Red Raiders
Team Mascot
Red Raiders
Item
NCAA Texas Tech Red Raiders Gridiron Stadium Seat - Lightweight, Portable Folding Chair for Bleachers and Benches, (Black)

Description

Theres nothing better than the big game - and theres nothing worse than those hard, unforgiving bleachers. But with the Gridiron Stadium Seat, youll be kicking back in cozy comfort long after the second overtime! This sports chair is foldable for easy storage and features adjustable carry straps and cushioned handle bar so getting it from your car to the stadium is a breeze. Theres even an easy to use bleacher hook feature to keep your portable bleacher seat steady. With a lightweight and durable steel frame construction, you can look forward to plenty of good games in this high density foam folding stadium seat.


  • Comfortable, high-density foam seat
  • Lightweight, steel frame construction
  • Foldable, for easy storage and transportation
  • Adjustable carry straps and cushioned handlebar
  • Easy to use bleacher hook feature
  • 17.91" x 14.17" x 17.72"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.