
Nebraska Cornhuskers - Commuter Travel Backpack Cooler, Heathered Gray
Mfr # 651-00-105-404-0
Zoro # G116454381
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Height
15 in
Color
Gray
Type
Coolers
Width
7 in
Length
12.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
651-00-105-404-0
Zoro #
G116454381
UPC #
99967560160
Country of Origin
China
Dimensions
Height
15 in
Width
7 in
Length
12.75 in
Details
Item
Nebraska Cornhuskers - Commuter Travel Backpack Cooler, (Heathered Gray)
Color
Gray
Type
Coolers
Team
Nebraska Cornhuskers
Team Mascot
Cornhuskers
Description
Ultra-sleek modern lines abound in the Commuter Travel Backpack Cooler, a travel bag with a removable heat-sealed PEVA liner for keeping food & drinks hot or cold, an exterior hatch for sundries, and a discreet zipper pouch for your phone. This portable cooler fits in equally-well with the New York bicycle courier set and world travelers/adventure seekers!
- Polyester exterior with adjustable padded shoulder straps and carry handle
- Luggage strap for securing to rolling suitcase
- Large heat-sealed insulated interior compartment with removable liner
- Zippered and mesh storage compartments
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.