
Parlor Ice Cream Mixing Set, Bamboo & Marble
Mfr # 870-00-505-000-0
Zoro # G816455947
product price:Â $91.79
/eaKey Features
Type
Ice Cream Maker
Overall Height
1.8 in
Color
Brown
Overall Width
13 in
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
870-00-505-000-0
Zoro #
G816455947
UPC #
99967312226
Country of Origin
China
Dimensions
Overall Height
1.8 in
Overall Width
13 in
Overall Length
17 in
Details
Item
Parlor Ice Cream Mixing Set, (Bamboo & Marble)
Type
Ice Cream Maker
Color
Brown
Description
Put on your paper hat and bring the ice cream parlor home with the Picnic Time Parlor Ice Cream Mixing Set - three ceramic dishes, two stainless steel mixing spades, and a lovely marble slab sit securely in their own cut out sections within a solid bamboo board. Simply freeze the marble slab for several hours and fill the dishes with yummy treats, and you're ready to make your own ice cream and yogurt, coldstone-style! Pair this ice cream mixing set with an ice cream maker and family night just leveled up!
- Solid bamboo base with carved-out sections in which the marble slab, mixing paddles, and ceramic dishes sit
- Easy clean-up and storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.