Pico 6-12V Circuit Tester, Insulated Test Clip, Heavy-Duty Probe, 7.5in, 5ft Lead

  • Mfr # 0692PT

  • Zoro # G116265796


product price:  $19.29
/ea

Key Features

Depth
4.25 in
Color
Clear
Length
1.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0692PT
Zoro #
G116265796
UPC #
035704506923
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.25 in
Length
1.5 in

Details

Color
Clear
Material
Plastic

Description

Find shorts, grounds and other open circuits with Heavy Duty Electrical Tester for 6-12-24 Volt systems. Use probe to test if bulb lights indicating circuit is live and working. No Bulb light indicates circuit is not working, generally the fault of a short circuit. Includes 5ft of flexible lead wire to locate a good ground. Replacement Bulb #1893

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.