This item is Discontinued.

This item is Discontinued.
Pico Crimp & Heat Shrink Quick Connect, 0.250in Female, 16-14 AWG Blue, 5PK (Discontinued)
Mfr #
2228PT
Zoro #
G215680988
UPC # 035704522282
Country of Origin Taiwan, Province of China
Category Wire Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2228PT
- Zoro #
- G215680988
- UPC #
- 035704522282
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Depth
- 1.88 in
- Length
- 0.75 in
Details
- Item
- Wire Connector
- Type
- Crimp
- Color
- Blue
- Insulation Material
- Polyolefin
- Maximum Voltage
- 600 V
- Minimum Operating Temperature
- -10 Degrees C
- Maximum Operating Temperature
- 105 Degrees C
- Termination Style
- Crimp
- Material
- Copper
Description
Brazed Seam Terminals provide for a solid crimp with no barrel splitting. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into barrel of Terminal and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov