This item is Discontinued.

This item is Discontinued.
Piel Leather 3003 Small Tote Bag - Saddle (Discontinued)
Mfr #
3003
Zoro #
G903929931
UPC # 721502300312
Country of Origin China
Category Suitcases & Luggage Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3003
- Zoro #
- G903929931
- UPC #
- 721502300312
- Country of Origin
- China
Description
Top zip opening to main compartment with an interior zip-pocket and phone pocket. Large front open pocket and two double handles for easy carrying.
Features- Material - Full-Grain Cowhide Leather
- Dimensions - 16 x 11.5 x 4 in.
- Drop Length - 9 in.
- Color - Saddle
- Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.